Shop All Disc Springs
Raymond
Disc Spring, 1.051" Min. Inside Dia., PK25
Mfr # W1351015
Zoro # G3287921
product price: $18.69
/pk 25, $0.75/ea
Sold in multiples of 9 for $168.21
$168.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Material High Carbon steel
- Thickness 0.015 in
- Overall Height 0.099 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # W1351015
- Zoro # G3287921
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.099 in |
Min. Inside Dia. | 1.051 in |
Max. Outside Dia. | 1.351 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | High Carbon steel |
Thickness | 0.015 in |
Load @ Deflection (Lbs.) | 15-21 |
Item | Disc Springs |
Finish | Plain |
Meets/Exceeds | ASTM-A684 |
Spring Rate (Lbs./In.) | 360 lb/in |
Deflection @ Load | 0.05 in |
Description
Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 1.051 In.,Max. Outside Dia. 1.351 In.,Thickness 0.015 In.,Overall Height 0.099 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 409,Deflection @ Load 0.049 In.,Meets/Exceeds ASTM-A684,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Emerge Contemporary Double Prong Matte Black Wall Hook (H37003MB)
- TRIMCO Kick Down Door Holder Dark Bronze Powder Coat 5" (1220-5.613)
- SAFE-T-SPONGE FME Sponge, Non-Nuclear, 3.25", PK25 (PL3)
- ZORO SELECT O-Ring, Dash 262, Viton, 0.13 In., PK2 (U38875.012.0700)
- RAYMOND Disc Spring, 0.650" Min. Inside Dia., PK25 (W0855010S)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W2420025)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3118035)
- RAYMOND Disc Spring, 0.265" Min. Inside Dia., PK25 (W0367006)
- RAYMOND Disc Spring, 0.265" Min. Inside Dia., PK25 (W0367006S)
- RAYMOND Disc Spring, 0.856" Min. Inside Dia., PK25 (W1102012)
- SPEC Disc Spring, 1.25, SS, Belleville, PK10 (B2500120S)
- Raymond Disc Springs