Shop All Disc Springs
Raymond
Disc Spring, 0.839" Min. Inside Dia., PK25
Mfr # W1080012
Zoro # G3287739
product price: $16.29
/pk 25, $0.65/ea
Sold in multiples of 5 for $81.45
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Thickness 0.012 in
- Overall Height 0.073 in
- Min. Inside Dia. 0.839 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # W1080012
- Zoro # G3287739
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.073 in |
Min. Inside Dia. | 0.839 in |
Max. Outside Dia. | 1.08 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | High Carbon steel |
Thickness | 0.012 in |
Load @ Deflection (Lbs.) | 8-12 |
Item | Disc Springs |
Spring Rate (Lbs./In.) | 270 lb/in |
Deflection @ Load | 0.037 in |
Finish | Plain |
Meets/Exceeds | ASTM-A684 |
Description
Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.839 In.,Max. Outside Dia. 1.080 In.,Thickness 0.011 In.,Overall Height 0.073 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 427,Deflection @ Load 0.036 In.,Meets/Exceeds ASTM-A684,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING N52 Neodymium Disc Magnets, 1" D, 10.5 lb Pull, Rare Earth Magnets (N52P1000080VHBS)
- FALCON Knob Lockset, Mechanical, Privacy, Grd. 2 (W301S HAN 626)
- NATIONAL HARDWARE Kick-Down Door Holder (N335-885)
- AMERIMAX HOME PRODUCTS 3 in. H X 4 in. W X 4 in. L Brown Aluminum B Gutter Elbow (4526519)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK10 (W1080012S)
- RAYMOND Disc Spring, 0.265" Min. Inside Dia., PK25 (W0367006)
- RAYMOND Disc Spring, 1.872" Min. Inside Dia., PK10 (W2420025S)
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008S)
- RAYMOND Disc Spring, 5.672" Min. Inside Dia. (W7325065)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3118035)
- ZORO SELECT Disc Spring, Wave, 0.8125, High CS, PK25 (1UAC9)
- Raymond Disc Springs