Shop All Disc Springs
Raymond
Disc Spring, 0.839" Min. Inside Dia., PK10
Mfr # W1080012S
Zoro # G3287790
product price: $18.39
/pk 25, $0.74/ea
Sold in multiples of 5 for $91.95
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Thickness 0.012 in
- Overall Height 0.073 in
- Min. Inside Dia. 0.839 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # W1080012S
- Zoro # G3287790
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.073 in |
Min. Inside Dia. | 0.839 in |
Max. Outside Dia. | 1.08 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | Stainless Steel |
Thickness | 0.012 in |
Load @ Deflection (Lbs.) | 8-12 |
Deflection @ Load | 0.037 in |
Meets/Exceeds | Commercial Type 302 and AMS-5906 |
Spring Rate (Lbs./In.) | 270 lb/in |
Finish | Plain |
Item | Disc Springs |
Description
Disc Springs,Wave,Stainless Steel,Finish Plain,Min. Inside Dia. 0.839 In.,Max. Outside Dia. 1.080 In.,Thickness 0.011 In.,Overall Height 0.073 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 380,Deflection @ Load 0.036 In.,Meets/Exceeds Commercial Type 302 and AMS-5906,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Extension Spring, 5/8 in. x 8-1/2 in. x 0.080 in., Steel, Single Loop (SP 9635)
- MTD Spring-Extension (732-04871A)
- MR. CHAIN Yellow Plastic Chain 1.5"(#6, 38 mm)x25 (30002-25)
- ZORO SELECT O-Ring, Buna N, Dash 131, 1-11/16" I.D, PK10 (U38805.009.0168)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK25 (W1080012)
- RAYMOND Disc Spring, 1.201" Min. Inside Dia., PK25 (W1543017)
- RAYMOND Disc Spring, 3.370" Min. Inside Dia. (W4300045)
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008)
- RAYMOND Disc Spring, 5.408" Min. Inside Dia. (W6945063)
- RAYMOND Disc Spring, 2.200" Min. Inside Dia., PK2 (W2816030)
- ZORO SELECT Disc Spring, Wave, 0.625,302 SS, PK25 (1UAG1)
- Raymond Disc Springs