Shop All Disc Springs
Raymond
Disc Spring, 0.719" Min. Inside Dia., PK25
Mfr # W0925010
Zoro # G3287827
product price: $15.59
/pk 25, $0.62/ea
Sold in multiples of 5 for $77.95
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Thickness 0.01 in
- Overall Height 0.066 in
- Min. Inside Dia. 0.719 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # W0925010
- Zoro # G3287827
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.066 in |
Min. Inside Dia. | 0.719 in |
Max. Outside Dia. | 0.925 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | High Carbon steel |
Thickness | 0.01 in |
Load @ Deflection (Lbs.) | 6-9 |
Item | Disc Springs |
Deflection @ Load | 0.033 in |
Meets/Exceeds | ASTM-A684 |
Finish | Plain |
Spring Rate (Lbs./In.) | 227 lb/in |
Description
Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.719 In.,Max. Outside Dia. 0.925 In.,Thickness 0.010 In.,Overall Height 0.066 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 441,Deflection @ Load 0.033 In.,Meets/Exceeds ASTM-A684,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0800Md10-121 Gas Spring (GSS 6399UW)
- MSI Sierra Blue Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0068)
- SMITHWOOD Wood Grommet 2 1/2 in. Oak (WGO300)
- PRIME-LINE Bifold Door Pivot Trck Socket (N6823)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK10 (W1080012S)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3917042)
- RAYMOND Wave Spring Washer High Carbon, PK3 (W5408053)
- RAYMOND Disc Spring, 0.243" Min. Inside Dia., PK25 (W0305007S)
- RAYMOND Disc Spring, 0.650" Min. Inside Dia., PK25 (W0855010S)
- RAYMOND Disc Spring, 1.404" Min. Inside Dia., PK2 (W1819020S)
- ZORO SELECT Conical Washer, M24 (FW6CS02400-001P1)
- Raymond Disc Springs