Shop All Disc Springs
Raymond
Disc Spring, 0.588" Min. Inside Dia., PK10
Mfr # W0731009S
Zoro # G3287720
Sold in multiples of 53 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Thickness 0.009 in
- Overall Height 0.047 in
- Min. Inside Dia. 0.588 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # W0731009S
- Zoro # G3287720
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.047 in |
Min. Inside Dia. | 0.588 in |
Max. Outside Dia. | 0.731 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | Stainless Steel |
Thickness | 0.009 in |
Load @ Deflection (Lbs.) | 3-5 |
Meets/Exceeds | Commercial Type 302 and AMS-5906 |
Spring Rate (Lbs./In.) | 235 lb/in |
Finish | Plain |
Deflection @ Load | 0.017 in |
Item | Disc Springs |
Description
Disc Springs,Wave,Stainless Steel,Finish Plain,Min. Inside Dia. 0.588 In.,Max. Outside Dia. 0.731 In.,Thickness 0.009 In.,Overall Height 0.047 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 29,Deflection @ Load 0.030 In.,Meets/Exceeds Commercial Type 302 and AMS-5906,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, NS, 1A1K1, Best, PK50 (1A1K1)
- J.W. WINCO JW Winco WN9100 24N5WP6N Leveling Feet (24N5WP6N)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7200)
- RAYMOND Disc Spring, 1.201" Min. Inside Dia., PK25 (W1543020)
- RAYMOND Disc Spring, 1.051" Min. Inside Dia., PK25 (W1351015)
- RAYMOND Disc Spring, 0.265" Min. Inside Dia., PK25 (W0367006)
- RAYMOND Disc Spring, 0.243" Min. Inside Dia., PK25 (W0305007S)
- RAYMOND Disc Spring, 5.120" Min. Inside Dia. (W6550061)
- RAYMOND Disc Spring, 3.890" Min. Inside Dia. (W4997050)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0750025S)
- Raymond Disc Springs