Shop All Disc Springs
Raymond
Disc Spring, 0.440" Min. Inside Dia., PK25
Mfr # W0618008S
Zoro # G3287772
product price: $16.99
/pk 25, $0.68/ea
Sold in multiples of 6 for $101.94
$101.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Thickness 0.008 in
- Overall Height 0.04 in
- Min. Inside Dia. 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # W0618008S
- Zoro # G3287772
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.04 in |
Min. Inside Dia. | 0.44 in |
Max. Outside Dia. | 0.618 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | Stainless Steel |
Thickness | 0.008 in |
Load @ Deflection (Lbs.) | 3-5 |
Item | Disc Springs |
Finish | Plain |
Deflection @ Load | 0.015 in |
Spring Rate (Lbs./In.) | 267 lb/in |
Meets/Exceeds | Commercial Type 302 and AMS-5906 |
Description
Disc Springs,Wave,Stainless Steel,Finish Plain,Min. Inside Dia. 0.440 In.,Max. Outside Dia. 0.618 In.,Thickness 0.008 In.,Overall Height 0.040 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 441,Deflection @ Load 0.025 In.,Meets/Exceeds Commercial Type 302 and AMS-5906,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 266, EPDM, 0.13 In., PK5 (U38869.012.0800)
- STANLEY Manual Hydraulic Stanley Commercial Heavy Duty Closers Door Closer Extra Heavy Duty Aluminum (QDC111 R 689)
- EMTEK Stuttgart Lever Right Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19RH)
- MASTER LOCK 1-3/16" Blk Alu Padlock (131D)
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3118035)
- RAYMOND Disc Spring, 5.120" Min. Inside Dia. (W6550061)
- RAYMOND Disc Spring, 1.404" Min. Inside Dia., PK2 (W1819020S)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK25 (W1080012)
- RAYMOND Disc Spring, 3.890" Min. Inside Dia. (W4997050)
- SPEC Disc Spring, 0.19, SS, Curved (U1900113S)
- Raymond Disc Springs