Shop All Disc Springs
Raymond
Disc Spring, 0.265" Min. Inside Dia., PK25
Mfr # W0367006S
Zoro # G3287650
product price: $14.35
/pk 25, $0.57/ea
Sold in multiples of 6 for $86.10
$86.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Thickness 0.006 in
- Overall Height 0.03 in
- Min. Inside Dia. 0.265 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # W0367006S
- Zoro # G3287650
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.03 in |
Min. Inside Dia. | 0.265 in |
Max. Outside Dia. | 0.367 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | Stainless Steel |
Thickness | 0.006 in |
Load @ Deflection (Lbs.) | 2-4 |
Meets/Exceeds | Commercial Type 302 and AMS-5906 |
Deflection @ Load | 0.015 in |
Spring Rate (Lbs./In.) | 200 lb/in |
Item | Disc Springs |
Finish | Plain |
Description
Disc Springs,Wave,Stainless Steel,Finish Plain,Min. Inside Dia. 0.265 In.,Max. Outside Dia. 0.367 In.,Thickness 0.006 In.,Overall Height 0.030 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 394,Deflection @ Load 0.015 In.,Meets/Exceeds Commercial Type 302 and AMS-5906,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYUNDAI OEMRFB2017 - 2021 Genesis G90 / Smart Key / 4-Button / Trunk / PN95440-D2000NNB / FCCSY5HIFGEO4 (RSK-ULK200)
- NATIONAL GUARD Fire Door Gap Seal, 84 in, Brown, Steel (GAP90DKB-84)
- ZORO SELECT O-Ring, Buna N, Dash 119, 1-3/16, 1.380, PK50 (U38801.009.0093)
- PRIMELINE TOOLS Bi-Fold Top Mount Pivot and Guide, 3/8 in. Pivot Cap, 3/8 in. Base (2 Pack) (N 7302)
- RAYMOND Disc Spring, 0.265" Min. Inside Dia., PK25 (W0367006)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3917042)
- RAYMOND Disc Spring, 0.243" Min. Inside Dia., PK25 (W0305007S)
- RAYMOND Disc Spring, 0.194" Min. Inside Dia., PK25 (W0242006S)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W4627047)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3118035)
- ZORO SELECT Disc Spring, Curv, 0.625, High CS, PK10 (1UAK1)
- Raymond Disc Springs