Shop All Compression and Die Springs
Raymond
Die Spring, Yellow, Overall 3-1/8" L
Mfr # ASF060080
Zoro # G3281028
Sold in multiples of 4 for $95.96
$95.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 60 mm
- Spring Rate 70.5 N/mm
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # ASF060080
- Zoro # G3281028
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 80 mm |
Outside Dia. | 60 mm |
Details
Type | Extra Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 70.5 N/mm |
Color | Yellow |
Finish | paint |
Item | Die Spring |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
End Type | Closed and Ground |
Description
Die Spring, Extra Heavy Duty, Color Yellow, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 3-1/8 In., Outside Dia. 2-3/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 80 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Black, 5 PK (7112005)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/8x2-1/8, P/Brs (MP9541)
- PRIMELINE TOOLS Screen Retainer Spline, 0.165 in. (11/64 in.), Black, 250 Ft. (1 Roll) (MP7571)
- HARDWARE RESOURCES 22"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-22)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060090)
- RAYMOND Die Spring, Medium Duty, 3/4x12In (103448)
- RAYMOND Compression Spring, Medium Duty, PK12 (020052000)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx76mm (303812D)
- RAYMOND Inch Series Die Spring, PK10 (103307)
- RAYMOND Die Spring, Medium Duty, 2x2-1/2 In (104810)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C01800321000M)
- Raymond Compression and Die Springs