Shop All Compression and Die Springs
Raymond
Die Spring, Yellow, Overall 3-15/16" L, PK5
Mfr # ASF018100
Zoro # G3279497
product price: $42.59
/pk 5, $8.52/ea
Sold in multiples of 2 for $85.18
$85.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 18 mm
- Spring Rate 5.1 N/mm
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASF018100
- Zoro # G3279497
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 100 mm |
Outside Dia. | 18 mm |
Details
Type | Extra Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 5.1 N/mm |
Color | Yellow |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Description
Die Spring, Extra Heavy Duty, Color Yellow, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 3-15/16 In., Outside Dia. 11/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 100 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Grab Catch, Push-to-Open, Spring, 6.6 lb. (MC-28/BLK)
- ROCKWOOD Push Plates, Aluminum Dull, 4 x16 In (70C.28)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/2, 2-2/3 In. L (4510-45-201-313)
- PAWLING Corner Guard, Black, Flat, 2"W X 96"H (CG-20-8-1)
- RAYMOND ISO D Die Spring, XHD, 50mmx64mm (306810D)
- RAYMOND ISO-D Series Die Spring, PK15 (304206D)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800260620S)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx140mm (304722D)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx89mm (304714D)
- RAYMOND ISO D Die Spring, USD, 25mmx114mm (307518D)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451500S (C06000451500S)
- Raymond Compression and Die Springs