Shop All Compression and Die Springs
Raymond
Die Spring, Yellow, Overall 2-3/8" L, PK5
Mfr # ASF025060
Zoro # G3279969
Sold in multiples of 3 for $92.97
$92.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 25 mm
- Spring Rate 16.4 N/mm
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # ASF025060
- Zoro # G3279969
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 60 mm |
Outside Dia. | 25 mm |
Details
Type | Extra Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 16.4 N/mm |
Color | Yellow |
Finish | paint |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
End Type | Closed and Ground |
Item | Die Spring |
Description
Die Spring, Extra Heavy Duty, Color Yellow, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 2-3/8 In., Outside Dia. 1 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 60 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 8.0mm Nominal Inside dia., PK50 (HOR240)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Silver (0485-821)
- ZORO SELECT O-Ring, Silicone, Dash 111, 7/16, 0.63, PK50 (U38883.009.0043)
- RCI F2164 All-in-One Strikes (F2164 X 32D)
- RAYMOND ISO D Die Spring, USD, 31.75mmx203mm (307632D)
- RAYMOND Die Spring, Blue, Overall 4-15/16" L (ASL060125)
- RAYMOND Compression Spring, Medium Duty, PK6 (020062000)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C01800120500S)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C02400320620M)
- RAYMOND Die Spring, Heavy Duty, 1x12In (105548)
- SPEC Compression Spring, Music Wire, PK10, C06000591500M (C06000591500M)
- Raymond Compression and Die Springs