Shop All Compression and Die Springs
Raymond
Die Spring, Yellow, Overall 2-3/8" L, PK10
Mfr # ASF012060
Zoro # G3279068
product price: $45.15
/pk 10, $4.52/ea
Sold in multiples of 2 for $90.30
$90.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 12 mm
- Spring Rate 4.6 N/mm
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASF012060
- Zoro # G3279068
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 60 mm |
Outside Dia. | 12 mm |
Details
Type | Extra Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 4.6 N/mm |
Color | Yellow |
Finish | paint |
Item | Die Spring |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
End Type | Closed and Ground |
Description
Die Spring, Extra Heavy Duty, Color Yellow, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 2-3/8 In., Outside Dia. 1/2 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 60 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 6 In, Neoprene, Black (9071FF-0150-125-0600)
- MIDWEST FASTENER 7/8" x 1-1/16" x 3/32" Rubber O-Rings 10PK (64815)
- DYNALOCK Transformer, Plastic, 24VDC Voltage Output (5325)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- RAYMOND Spring, Yellow, Overall 2-15/16" L, PK10 (ASF012075)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800221250S)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x3In (106712)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800291250M)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx102mm (303916D)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx203mm (305932D)
- SPEC Compression Spring Music Wire, PK5, D22120 (D22120)
- Raymond Compression and Die Springs