Shop All Compression and Die Springs
Raymond
Die Spring, Yellow, Overall 13/16" L, PK10
Mfr # ASF008020
Zoro # G3281043
product price: $24.79
/pk 10, $2.48/ea
Sold in multiples of 4 for $99.16
$99.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 8 mm
- Spring Rate 7.6 N/mm
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASF008020
- Zoro # G3281043
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 20 mm |
Outside Dia. | 8 mm |
Details
Type | Extra Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 7.6 N/mm |
Color | Yellow |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Extra Heavy Duty, Color Yellow, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 13/16 In., Outside Dia. 5/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 20 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 6"H, 6"W (MC-CS-06-E)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-26)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 TA2714 26)
- D&D 3 in W x 3-1/2" H Marine Grade Powder Coated Hinge (DDSHSN)
- RAYMOND Inch Series Die Spring, PK10 (103308)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C02400221000S)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060090)
- RAYMOND ISO-D Series Die Spring, PK3 (306616D)
- RAYMOND Inch Series Die Spring, PK3 (105512)
- RAYMOND Die Spring, Medium Duty, 2x7 In (104828)
- SPEC Compression Spring, Music Wire, PK10, C07200961000M (C07200961000M)
- Raymond Compression and Die Springs