Shop All Compression and Die Springs
Raymond
Die Spring, Yellow, Overall 1-9/16" L, PK5
Mfr # ASF035040
Zoro # G3280440
product price: $30.99
/pk 5, $6.20/ea
Sold in multiples of 3 for $92.97
$92.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 35 mm
- Spring Rate 48.1 N/mm
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASF035040
- Zoro # G3280440
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 40 mm |
Outside Dia. | 35 mm |
Details
Type | Extra Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 48.1 N/mm |
Color | Yellow |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Yellow, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 1-9/16 In., Outside Dia. 1-3/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 40 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3 3/16" Projection Light Duty Black (HRC175U19)
- DOR-O-MATIC ConcealdVertcalRodExitDevic, SatinAlumnum (1490EO 36IN US28)
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, M8 Thread (96102)
- PEMKO Door Frame Weatherstrip, 8 ft, Gray (297AV96)
- RAYMOND Die Spring, Yellow, Overall 2-9/16" L, PK5 (ASF035065)
- RAYMOND Die Spring, Medium Heavy Duty, 5/8x12In (104348)
- RAYMOND Die Spring, Medium Duty, 1.5x5-1/2 In (104722)
- RAYMOND Die Spring, Medium Duty, 2x2-1/2 In (104810)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx152mm (305924D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx305mm (304948D)
- SPEC Compression Spring, Stainless Steel, PK10, C09750744000S (C09750744000S)
- Raymond Compression and Die Springs