Shop All Compression and Die Springs
Raymond
Die Spring, Yellow, Overall 1-3/8" L, PK10
Mfr # ASF010035
Zoro # G3278989
product price: $23.19
/pk 10, $2.32/ea
Sold in multiples of 4 for $92.76
$92.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 10 mm
- Spring Rate 5.6 N/mm
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASF010035
- Zoro # G3278989
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 35 mm |
Outside Dia. | 10 mm |
Details
Type | Extra Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 5.6 N/mm |
Color | Yellow |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Description
Die Spring, Extra Heavy Duty, Color Yellow, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 1-3/8 In., Outside Dia. 3/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 35 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCE9)
- KABA ILCO Key Blank, Brass, Yale Lock, PK10, Number of Pins: 6 (998-Y4)
- EJOY Exterior Shiplap Slat Wall Siding Panels for Outdoors, 8.5 x 94.5 x 1, Set of 3, 3PK (JE23_04-TeakB)
- J.W. WINCO JW Winco WN9100.1 12N5W10N Leveling Feet (12N5W10N)
- RAYMOND Inch Series Die Spring, PK5 (104212)
- RAYMOND Die Spring, Heavy Duty, 2x7 In (105828)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx203mm (304932D)
- RAYMOND Die Spring, Medium Duty, 1-1/4x6In (103624)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x8In (106732)
- RAYMOND ISO D Die Spring, XHD, 38.1mmx152mm (306724D)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCP9)
- Raymond Compression and Die Springs