Shop All Compression and Die Springs
Raymond
Die Spring, XHD, 2x6 In
Mfr # 106824
Zoro # G5112292
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Green
- End Type Closed and Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 106824
- Zoro # G5112292
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,473 lb/in |
Color | Green |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 6 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 1473 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", 32D, 4-Wire, 4-28GA (CEFBB191-54 4-1/2X4-1/2 32D)
- RICHELIEU HARDWARE 6 5/16-inch (160 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP7340160195)
- ZORO SELECT 30 unit capacity Steel Key Cabinet (2NET1)
- ZORO SELECT Cam Latch, Nonlocking, Chrome, Slotted Head (1XPF5)
- RAYMOND Die Spring, XHD, 2x3-1/2 In (106814)
- RAYMOND ISO D Die Spring, XHD, 50mmx64mm (306810D)
- RAYMOND Die Spring, XHD, 2x12 In (106848)
- RAYMOND Compression Spring, Medium Duty, PK6 (020062000)
- RAYMOND Die Spring, XHD, 2x8 In (106832)
- RAYMOND Inch Series Die Spring, PK10 (103307)
- SPEC Compression Spring, Stainless Steel, PK10, C07200721500S (C07200721500S)
- Raymond Compression and Die Springs