Shop All Compression and Die Springs
Raymond
Die Spring, XHD, 2x3 In
Mfr # 106812
Zoro # G5112317
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Green
- End Type Closed and Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 106812
- Zoro # G5112317
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 3,190 lb/in |
Color | Green |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 3 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 3190 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Pull Out Pot and Pan Organizer for Base Cabinets (GLD-W22-BC-7)
- CODEL DOORS 32" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2880pri8405)
- MUTUAL INDUSTRIES Crawl Space Door, 32" X 32" (83020-0-0)
- ONWARD 4 116inch 103 mm HeavyDuty Handrail Bracket, OilRubbed Bronze (2284ORBV)
- RAYMOND Die Spring, XHD, 2x8 In (106832)
- RAYMOND ISO D Die Spring, XHD, 50mmx127mm (306820D)
- RAYMOND Die Spring, XHD, 2x2-1/2 In (106810)
- RAYMOND ISO D Die Spring, Lt Duty, 25mmx140mm (303522D)
- RAYMOND Die Spring, Medium Duty, 2x6 In (104824)
- RAYMOND Inch Series Die Spring, PK3 (103510)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDU3)
- Raymond Compression and Die Springs