Shop All Compression and Die Springs
Raymond
Die Spring, XHD, 2x2-1/2 In
Mfr # 106810
Zoro # G5112161
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Green
- For Hole Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 106810
- Zoro # G5112161
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 4,110 lb/in |
Color | Green |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 2-1/2 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 4110 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1347AF)
- TELL Grade 2 Cylindrical Lock, Entry, Knob, Satin Stainless Steel, 2-3/8 Inch Backset, Conventional (K2053-8-32D)
- ZORO SELECT Grommet, Buna-N, MS 35489-91, PK50 (3MRG6)
- IQ AMERICA WD1142 Wireless Plugin Contemporary Door Chime Door Bell 2 Buttons 2 Melody (WD1142)
- RAYMOND ISO D Die Spring, XHD, 50mmx102mm (306816D)
- RAYMOND ISO D Die Spring, XHD, 50mmx64mm (306810D)
- RAYMOND Die Spring, XHD, 2x3-1/2 In (106814)
- RAYMOND ISO D Die Spring, Medium Duty, 1-1/2x8In (304732D)
- RAYMOND Inch Series Die Spring, PK10 (103310)
- RAYMOND ISO D Die Spring, XHD, 12.5mmx51mm (306208D)
- SPEC Compression Spring, Music Wire, PK10, C09751481500M (C09751481500M)
- Raymond Compression and Die Springs