Shop All Compression and Die Springs
Raymond
Die Spring, XHD, 2x12 In
Mfr # 106848
Zoro # G5133326
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Green
- Finish paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 106848
- Zoro # G5133326
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 712 lb/in |
Color | Green |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 712 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367H)
- EBERHARD MANUFACTURING CO 3Pt Blk/Chr"T"Handle No Cyl (EMC 18430-54 PR 31)
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Proximty, Classrm (CO200CY70 PR RHO 626 PD)
- EBERHARD MANUFACTURING CO Center Only, 2 Point (Eberhard Only) (EMC 5646-50 ZN)
- RAYMOND ISO D Die Spring, XHD, 50mmx127mm (306820D)
- RAYMOND Die Spring, XHD, 2x4 In (106816)
- RAYMOND ISO D Die Spring, XHD, 50mmx102mm (306816D)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400380500S)
- RAYMOND Die Spring, Med Duty, 0.375x1-1/2 In, PK10 (103106)
- RAYMOND Compression Spring, Medium Duty, PK6 (020050000)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR3)
- Raymond Compression and Die Springs