Shop All Compression and Die Springs
Raymond
Die Spring, XHD, 1.5x3-1/2 In
Mfr # 106714
Zoro # G5112213
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Green
- End Type Closed and Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 106714
- Zoro # G5112213
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 2,135 lb/in |
Color | Green |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 3-1/2 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 2135 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Lifetime Brass Latches (8BR0301-001)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- EMTEK Stuttgart Lever Left Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19LH)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF20F5LC49161DM)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x3In (106712)
- RAYMOND Die Spring, XHD, 1.5x2-1/2 In (106710)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x2In (106708)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx76mm (304912D)
- RAYMOND ISO D Die Spring, Lt Duty, 25mmx140mm (303522D)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400380500S)
- ZORO SELECT Compress Spring, 1 1/2 In L, PK12 (1NBV6)
- Raymond Compression and Die Springs