Shop All Compression and Die Springs
Raymond
Die Spring, XHD, 1.25x4-1/2 In
Mfr # 106618
Zoro # G5112107
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Color Green
- End Type Closed and Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 106618
- Zoro # G5112107
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. | 1.25 in |
For Hole Size | 1 1/4 in |
For Rod Size | 5/8 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 835 lb/in |
Color | Green |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 4-1/2 In., Outside Dia. 1-1/4 In.End Type Closed & GroundFor Hole Size 1.25 In., For Rod Size 5/8 In.Spring Rate 835 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 4PK (672-50401)
- PRIME-LINE Diecast, Bright Brass Plated, Swing Bar Door Guard (U 9897)
- ZORO SELECT Grommet, Buna-N, MS 35489-100, PK25 (3MPN2)
- ZORO SELECT Key Blank, SC1, PK10 (5ZLH8)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx76mm (306612D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x4In (106616)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x5In (106620)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400320750S)
- RAYMOND Die Spring, XHD, 1.5x2-1/2 In (106710)
- RAYMOND Die Spring, Medium Duty, 2x4-1/2 In (103818)
- RAYMOND JIS Die Spring, PK2 (ASF050070)
- Raymond Compression and Die Springs