Shop All Compression and Die Springs
Raymond
Die Spring, Red, Overall 2" L, PK5
Mfr # ASM025050
Zoro # G3286847
product price: $35.55
/pk 5, $7.11/ea
Sold in multiples of 3 for $106.65
$106.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 25 mm
- Spring Rate 76.6 N/mm
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASM025050
- Zoro # G3286847
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 50 mm |
Outside Dia. | 25 mm |
Details
Type | Medium Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 76.6 N/mm |
Color | Red |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 2 In., Outside Dia. 1 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 50 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Sheet, 10 ft. L, 24-3/8 In W, Max. Pull: 145 lb (10E812)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 4 ft - Silver (03-W265)
- PRIMELINE TOOLS Right Hand Window Operator, 13-1/2" L (TH 23029)
- SOUTH MAIN HARDWARE 10 in. Side Mount Stainless Steel Ball Bearing Full Extension Drawer Slides (SLIDE-BB-10)
- RAYMOND Compression Spring, Medium Duty, PK12 (020089000)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C01200160500M)
- RAYMOND Die Spring, Medium Duty, 3/4x12In (103448)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx89mm (304714D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx114mm (304918D)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx140mm (304722D)
- RAYMOND Inch Series Die Spring, PK10 (103307)
- Raymond Compression and Die Springs