Shop All Compression and Die Springs
Raymond
Die Spring, Red, Overall 1-9/16" L, PK5
Mfr # ASM027040
Zoro # G3286600
product price: $30.29
/pk 5, $6.06/ea
Sold in multiples of 3 for $90.87
$90.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 27 mm
- Spring Rate 111.8 N/mm
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASM027040
- Zoro # G3286600
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 40 mm |
Outside Dia. | 27 mm |
Details
Type | Medium Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 111.8 N/mm |
Color | Red |
Deflection @ Load | 0.11 in |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Plain, Overall Length 1-9/16 In., Outside Dia. 1-1/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Deflection @ Load 0.11, Spring Rate 9 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 BRW 619 CEN)
- DELTANA Flush Pull, Solid Brass, Gray (FP221RU15)
- RANDALL 1 3/4In. HAMMERED SEAM BINDER (3 FT A-64-H)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Flair, Right Hand (F170 FLA 625 RH)
- RAYMOND ISO D Die Spring, Medium Duty, 1-1/2x6In (304724D)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C02400261250S)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/4x12In (305648D)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx178mm (306628D)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx140mm (304722D)
- RAYMOND Inch Series Die Spring, PK3 (103510)
- RAYMOND ISO-D Series Die Spring, PK3 (306606D)
- Raymond Compression and Die Springs