Shop All Compression and Die Springs
Raymond
Die Spring, Medium Heavy Duty, 5/8x1In
Mfr # 104304
Zoro # G5109492
Sold in multiples of 10 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.625 in
- Spring Rate 300 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 104304
- Zoro # G5109492
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.625 in |
For Hole Size | 5/8 in |
For Rod Size | 11/32 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 300 lb/in |
Color | Red |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1 In., Outside Dia. 5/8 In.End Type Closed & GroundFor Hole Size 0.625 In., For Rod Size 11/32 In.Spring Rate 300 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38805.009.0287)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 5/8 in W (75/30 KA)
- EKENA MILLWORK 4"W x 36"D x 36"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X36X36THR00RWR)
- RICHELIEU 4inch 102 mm Full Mortise Combination Butt Hinge, Antique Brass (81822ABB)
- RAYMOND Die Spring, Heavy Duty, 1-1/4x6In (105624)
- RAYMOND Inch Series Die Spring, PK5 (104404)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/4x12In (104648)
- RAYMOND Die Spring, Heavy Duty, 3/8x1In, PK10 (105104)
- RAYMOND ISO-D Series Die Spring, PK10 (303512D)
- RAYMOND ISO D Die Spring, Heavy Duty, 1/2x1In, PK10 (305204D)
- SPEC Compression Spring, Music Wire, PK10, C03600471500M (C03600471500M)
- Raymond Compression and Die Springs