Shop All Compression and Die Springs
Raymond
Die Spring, Medium Heavy Duty, 5/8x12In
Mfr # 104348
Zoro # G5130842
product price: $17.19
/ea
Sold in multiples of 2 for $34.38
$34.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.625 in
- Spring Rate 26 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 104348
- Zoro # G5130842
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.625 in |
For Hole Size | 5/8 in |
For Rod Size | 11/32 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 26 lb/in |
Color | Red |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 5/8 In.End Type Closed & GroundFor Hole Size 0.625 In., For Rod Size 11/32 In.Spring Rate 26 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC White Q-Lon Pocket Weatherseal (63-385W)
- FALCON SC70 Series Surface Closers (SC70A-3049DS AL)
- LAUREY 160 mm Pull, Cosmo, Champagne Brass (73210)
- ZORO SELECT Mending Plate, Steel, 3/4 Wx3 In L (1WDG3)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x3In (104712)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx102mm (303916D)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/4 In, PK10 (103205)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400290750S)
- RAYMOND ISO D Die Spring, Heavy Duty, 3/8x1In, PK10 (305104D)
- RAYMOND Die Spring, Heavy Duty, 1-1/4x5In (105620)
- RAYMOND ISO-D Series Die Spring, PK10 (304405D)
- Raymond Compression and Die Springs