Shop All Compression and Die Springs
Raymond
Die Spring, Medium Heavy Duty, 3/8x12In
Mfr # 104148
Zoro # G5108905
product price: $23.15
/pk 2, $11.58/ea
Sold in multiples of 4 for $92.60
$92.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.375 in
- Spring Rate 8 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 104148
- Zoro # G5108905
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.375 in |
For Rod Size | 3/16 in |
For Hole Size | 3/8 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 8 lb/in |
Color | Red |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 3/8 In.End Type Closed & GroundFor Hole Size 0.375 In., For Rod Size 3/16 In.Spring Rate 8 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply, 16 PTC, 16 Amp (VertiLine63TD)
- MASTER LOCK PADLOCK COMB 2-1/4""RESET (175DLH)
- MASTER LOCK Padlock Steel 15/16In Vrtcl Ka (1KA 2043)
- CAL-ROYAL Design Privacy Lever Lock, 2-3/4 Backset, ASA Strike, US26D Satin Chrome (SL20-26D)
- RAYMOND Inch Series Die Spring, PK5 (104404)
- RAYMOND Die Spring, Medium Duty, 1-1/2x5In (103720)
- RAYMOND Compression Spring, Medium Duty, PK12 (020069000)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx89mm (305914D)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx203mm (303932D)
- RAYMOND Inch Series Die Spring, PK10 (103404)
- RAYMOND Die Spring, Medium Duty, 5/8x12In (103348)
- Raymond Compression and Die Springs