Shop All Compression and Die Springs
Raymond
Die Spring, Medium Heavy Duty, 1x8In
Mfr # 104532
Zoro # G5109833
product price: $15.95
/ea
Sold in multiples of 2 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Spring Rate 96 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 104532
- Zoro # G5109833
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 1 in |
For Rod Size | 1/2 in |
For Hole Size | 1 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 96 lb/in |
Color | Red |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 8 In., Outside Dia. 1 In.End Type Closed & GroundFor Hole Size 1 In., For Rod Size 1/2 In.Spring Rate 96 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" RH Prehung Door with Matte Black Hinges (2268pri8401RH10B6916)
- EBERHARD MANUFACTURING CO 3 Pt. Blk Die Cast Chr T W/Cyl J201 (EMC 18430-50 L J201)
- ZORO SELECT Lever Lockset, Mechanical, Grade 3 (2VMX4)
- BALDWIN RESERVE Baldwin Reserve PVROUTAR003 Privacy Roun (PV.ROU.TAR.003)
- RAYMOND Die Spring, Medium Heavy Duty, 1x12In (104548)
- RAYMOND Die Spring, Red, Overall 1" L, PK10 (ASM008025)
- RAYMOND ISO D Die Spring, Lt Duty, 25mmx140mm (303522D)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400350500S)
- RAYMOND ISO D Die Spring, USD, 50mmx254mm (307840D)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000401000S)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCL2)
- Raymond Compression and Die Springs