Shop All Compression and Die Springs
Raymond
Die Spring, Medium Heavy Duty, 1x2In
Mfr # 104508
Zoro # G5109666
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Spring Rate 400 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 104508
- Zoro # G5109666
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 1 in |
For Rod Size | 1/2 in |
For Hole Size | 1 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 400 lb/in |
Color | Red |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 2 In., Outside Dia. 1 In.End Type Closed & GroundFor Hole Size 1 In., For Rod Size 1/2 In.Spring Rate 400 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGEETOUCH Smart NFC Fobs forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 20Pack (5-ACS-200020)
- X1 TOOLS R-29 O-Ring ID: 41 mm, CS: 3.5 mm, OD: 48 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0029x10)
- IVES Bright Brass Hinge 5BB1412632 (HINGE.318)
- PRIMELINE TOOLS Diecast, Aluminum Sliding Window Lock with Thumbscrew (2 Pack) (U 9982)
- RAYMOND Die Spring, Yellow, Overall 13/16" L, PK10 (ASF008020)
- RAYMOND Die Spring, Medium Duty, 2x4 In (103816)
- RAYMOND Compression Spring, Medium Duty, PK12 (020081000)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx89mm (304914D)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C01800321000M)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx140mm (304722D)
- RAYMOND Inch Series Die Spring, PK10 (103307)
- Raymond Compression and Die Springs