Shop All Compression and Die Springs
This Product is Discontinued
Raymond
Die Spring, Medium Heavy Duty, 1x1In (Discontinued)
Mfr # 104504
Zoro # G5109797
This Product is Discontinued
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Spring Rate 827 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 104504
- Zoro # G5109797
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 1 in |
For Hole Size | 1 in |
For Rod Size | 1/2 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 827 lb/in |
Color | Red |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1 In., Outside Dia. 1 In.End Type Closed & GroundFor Hole Size 1 In., For Rod Size 1/2 In.Spring Rate 827 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.