Shop All Compression and Die Springs
Raymond
Die Spring, Medium Heavy Duty, 1-1/4x8In
Mfr # 104632
Zoro # G5109876
product price: $25.69
/ea
Sold in multiples of 2 for $51.38
$51.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Spring Rate 184 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 104632
- Zoro # G5109876
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 1.25 in |
For Hole Size | 1 1/4 in |
For Rod Size | 5/8 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 184 lb/in |
Color | Red |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 8 In., Outside Dia. 1-1/4 In.End Type Closed & GroundFor Hole Size 1.25 In., For Rod Size 5/8 In.Spring Rate 184 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latch Magnet, 50 lb. Pull (3DYE8)
- MNG 5" Pull, Grace, Oil Rubbed Bronze (83313)
- MASTER LOCK Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271NKAW600A)
- ELESA Hinges, CFTX.49 PP-SH-5 (CFTX-PP)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/4x10In (104640)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/4x12In (104648)
- RAYMOND ISO D Die Spring, Heavy Duty, 1/2x1In, PK10 (305204D)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx140mm (304722D)
- RAYMOND ISO D Die Spring, Heavy Duty, 3/8x1In, PK10 (305104D)
- RAYMOND ISO D Die Spring, USD, 25mmx114mm (307518D)
- RAYMOND Die Spring, Yellow, Overall 2-3/8" L, PK5 (ASF040060)
- Raymond Compression and Die Springs