Shop All Compression and Die Springs
Raymond
Die Spring, Medium Heavy Duty, 1-1/4x10In
Mfr # 104640
Zoro # G5109937
product price: $29.99
/ea
Sold in multiples of 2 for $59.98
$59.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Spring Rate 145 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 104640
- Zoro # G5109937
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 10 in |
Outside Dia. | 1.25 in |
For Hole Size | 1 1/4 in |
For Rod Size | 5/8 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 145 lb/in |
Color | Red |
Finish | paint |
End Type | Closed and Ground |
Item | Die Spring |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 10 In., Outside Dia. 1-1/4 In.End Type Closed & GroundFor Hole Size 1.25 In., For Rod Size 5/8 In.Spring Rate 145 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4-1/2" x 1-1/2" Hinge Cut Out Filler Plate (SHF45PC)
- ZORO SELECT 4 Wheel Replacement Hanger, 3-23/32"L x 1-1/16"W, Zinc (1RBL8)
- EMTEK Edge Cabinet Pull with 8 in Center to Center Flat Black Finish (87130US19)
- STRYBUC Folding Handle Blue White (37-221BEW)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/4x8In (104632)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/4x12In (104648)
- RAYMOND Die Spring, Medium Duty, 1.5x3-1/2 In (104714)
- RAYMOND Die Spring, Medium Duty, 1-1/4x6In (103624)
- RAYMOND Compression Spring, Overall 25/64" L, PK10 (C01200120380S)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x5In (106720)
- RAYMOND Inch Series Die Spring, PK10 (103307)
- Raymond Compression and Die Springs