Shop All Compression and Die Springs
Raymond
Die Spring, Medium Heavy Duty, 1-1/2x8In
Mfr # 104732
Zoro # G5109946
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Spring Rate 220 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 104732
- Zoro # G5109946
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 220 lb/in |
Color | Red |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 8 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 220 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, DND-SC4 (ILCO-DND-SC4)
- TRIMLITE 30" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1310CLET)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Right Cabinet (5371-15-MP-L)
- PRIME-LINE 1/2 in., Brass, 160 Degree Door Viewer Single Pack (U 9983)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x7In (104728)
- RAYMOND Die Spring, Medium Duty, 1.5x3-1/2 In (104714)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x3In (104712)
- RAYMOND Compression Spring, Overall 1-1/8" L, PK10 (C03000351120M)
- RAYMOND Die Spring, Heavy Duty, 1.5x4-1/2 In (105718)
- RAYMOND Die Spring, Medium Duty, 2x3 In (104812)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx76mm (305812D)
- Raymond Compression and Die Springs