Shop All Compression and Die Springs
Raymond
Die Spring, Medium Heavy Duty, 1-1/2x3In
Mfr # 104712
Zoro # G5109973
product price: $13.85
/ea
Sold in multiples of 2 for $27.70
$27.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Spring Rate 624 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 104712
- Zoro # G5109973
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 1.5 in |
For Rod Size | 3/4 in |
For Hole Size | 1 1/2 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 624 lb/in |
Color | Red |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 3 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 624 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Side, Black/Silver (643D)
- EKENA MILLWORK CVA350 - 3 1/2"H x 3/4"D x 144"L Casing Flexible Moulding (CASFCVA350X144)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57844)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 1/8 in (1XRX7)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x8In (104732)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x7In (104728)
- RAYMOND Die Spring, Medium Duty, 1.5x5-1/2 In (104722)
- RAYMOND Die Spring, Yellow, Overall 1-3/8" L, PK10 (ASF010035)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C03000301250S)
- RAYMOND ISO D Die Spring, Light Duty, 1/2x1In, PK10 (303204D)
- RAYMOND Compression Spring, Medium Duty, PK6 (020065000)
- Raymond Compression and Die Springs