Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 5/8x12In
Mfr # 103348
Zoro # G5118005
original price:
$16.15
23% off
new price: $12.29
/ea
Sold in multiples of 2 for $24.58
$24.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.625 in
- Color Blue
- For Rod Size 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103348
- Zoro # G5118005
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.625 in |
For Rod Size | 11/32 in |
For Hole Size | 5/8 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 15 lb/in |
Color | Blue |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 5/8 In.End Type Closed & GroundFor Hole Size 0.625 In., For Rod Size 11/32 In.Spring Rate 15 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPCO Glass Door Stick-On Pull (GP18-C)
- MIDWEST FASTENER 3/4" Brass Swivel Bolt Snap Hooks 2PK (36667)
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-184)
- DON-JO 5/8" x 4" Surface Slide Bolt (SB-4626)
- RAYMOND Die Spring, Med Duty, 5/8x1In, PK10 (103304)
- RAYMOND ISO D Die Spring, Med Duty, 15.87mmx32mm (304305D)
- RAYMOND Die Spring, Medium Duty, 1-1/4x12In (103648)
- RAYMOND Die Spring, Medium Duty, 3/4x12In (103448)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x8In (106732)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L, PK5 (ASF020080)
- ZORO SELECT Compress Spring, 7/8x0.047 In, PK5 (1NCK9)
- Raymond Compression and Die Springs