Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 3/4x12In
Mfr # 103448
Zoro # G5118084
product price: $18.75
/ea
Sold in multiples of 2 for $37.50
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.75 in
- Color Blue
- For Rod Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103448
- Zoro # G5118084
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.75 in |
For Rod Size | 3/8 in |
For Hole Size | 3/4 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 24 lb/in |
Color | Blue |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 3/4 In.End Type Closed & GroundFor Hole Size 0.75 In., For Rod Size 3/8 In.Spring Rate 24 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALF)
- KOLPAK Door Closer K1095 Flush Standard 6 (500000273)
- DON-JO 1-3/4" x 12" Double Hole Strike for 5-1/2" and 6" Centered Locksets (FL212W6SL)
- RAYMOND Die Spring, Medium Duty, 0.75x1-1/4 In (103405)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx178mm (306628D)
- RAYMOND Compression Spring, Overall 5/16" L, PK10 (C01800200310S)
- RAYMOND Die Spring, Med Duty, 0.375x1-3/4 In, PK10 (103107)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx102mm (304916D)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x3In (104712)
- RAYMOND Die Spring, Yellow, Overall 2-9/16" L, PK5 (ASF035065)
- Raymond Compression and Die Springs