Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 2x6 In
Mfr # 104824
Zoro # G5151711
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Spring Rate 450 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 104824
- Zoro # G5151711
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 450 lb/in |
Color | Red |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 6 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 450 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Push Button Cam Lock, Combination (1798)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8703-C420A-14A)
- PRIME-LINE Prime Line PL 14041 0.75 x 0.43 x 94 in. Aluminum Screen Frame - Bronze (882233)
- TRIMLITE 32"x80"x13/4" Primed 2Panel Interior Shaker 20 Min Fire Rated 49/16" RH Prehung Door Matte Hinges (2868134PRI840220MRH1DB4916)
- RAYMOND Die Spring, Medium Duty, 2x5 In (104820)
- RAYMOND Die Spring, Medium Duty, 2x7 In (104828)
- RAYMOND Die Spring, Medium Duty, 2x12 In (104848)
- RAYMOND ISO-D Series Die Spring, PK10 (306210D)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- RAYMOND Spring, Overall 1-25/64" L, PK10 (C03000381380S)
- ZORO APPROVED SUPPLIER Compression Spring, O= .500, L= 1.88, W= .047 R (G009974552)
- Raymond Compression and Die Springs