Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 2x6 In
Mfr # 103824
Zoro # G5108871
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Blue
- For Hole Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 103824
- Zoro # G5108871
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 390 lb/in |
Color | Blue |
Item | Die Spring |
End Type | Closed and Ground |
Finish | paint |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 6 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 390 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Roberts Cork Underlayment Adhesive, 4 Gallons (7250-4)
- KEYSMART FLEX Stainless Steel Black Multi-Tool Key Holder (KS050R-BLACK)
- BALDWIN ESTATE Entry Handlesets Bright Chrome (6075.260.R)
- RAYMOND Disc Spring, 1.872" Min. Inside Dia., PK10 (W2420025S)
- RAYMOND Die Spring, Medium Duty, 2x12 In (103848)
- RAYMOND Die Spring, Medium Duty, 2x7 In (103828)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx254mm (304840D)
- RAYMOND Inch Series Die Spring, PK3 (105508)
- RAYMOND Inch Series Die Spring, PK3 (104516)
- RAYMOND Die Spring, Medium Duty, 1-1/4x12In (103648)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCW8)
- Raymond Compression and Die Springs