Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 2x4 In
Mfr # 103816
Zoro # G5108844
product price: $22.19
/ea
Sold in multiples of 2 for $44.38
$44.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Blue
- For Rod Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103816
- Zoro # G5108844
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 600 lb/in |
Color | Blue |
Item | Die Spring |
End Type | Closed and Ground |
Finish | paint |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 4 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 600 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Swivel Stud, M20, 3 in Base (MB-SW4)
- ELEMENTS BY HARDWARE RESOURCES 1" Diameter Satin Bronze Conical Sedona Cabinet Knob (26SBZ)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D15DSTK626)
- MIDWEST FASTENER 3/4" x 0.080" x 4" 18-8 Stainless Steel Extension Springs 2PK (38844)
- RAYMOND Die Spring, Medium Duty, 2x3 In (103812)
- RAYMOND Die Spring, Medium Duty, 2x6 In (103824)
- RAYMOND Die Spring, Medium Duty, 2x12 In (103848)
- RAYMOND ISO D Die Spring, USD, 31.75mmx203mm (307632D)
- RAYMOND ISO D Die Spring, Light Duty, 5/8x1In, PK10 (303304D)
- RAYMOND Compression Spring, Medium Duty, PK12 (020089000)
- RAYMOND Die Spring, Hvy Duty, 2x6 In (105824)
- Raymond Compression and Die Springs