Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 2x4-1/2 In
Mfr # 103818
Zoro # G5133161
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Blue
- For Rod Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 103818
- Zoro # G5133161
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 530 lb/in |
Color | Blue |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 4-1/2 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 530 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORDS SG1G-6 Giant Spring Grip (1409713)
- RAYMOND ISO D Die Spring, XHD, 38.1mmx152mm (306724D)
- X1 TOOLS R-112 Square O-Ring ID: 1/2, CS 3/32, OD 11/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R112x1)
- MASTER LOCK PADLOCK LUGGAGE RESETCD1 (647D)
- RAYMOND Die Spring, Medium Duty, 2x7 In (103828)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx89mm (304814D)
- RAYMOND Die Spring, Medium Duty, 2x4 In (103816)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx254mm (304840D)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000381000S)
- RAYMOND Inch Series Die Spring, PK10 (103310)
- RAYMOND Inch Series Die Spring, PK2 (104522)
- Raymond Compression and Die Springs