Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 2x3-1/2 In
Mfr # 104814
Zoro # G5111224
product price: $25.99
/ea
Sold in multiples of 4 for $103.96
$103.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Spring Rate 782 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 104814
- Zoro # G5111224
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 782 lb/in |
Color | Red |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 3-1/2 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 782 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE 120 unit capacity Steel Key Cabinet (1803)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2213-STD LH AL)
- DELTANA Pull, 4" Satin Nickel (WP026U15)
- ACROVYN End Cap, Mission White, 1-1/2" dia. (4CCAP933N)
- RAYMOND Die Spring, Medium Duty, 2x8 In (104832)
- RAYMOND Die Spring, Medium Duty, 2x6 In (104824)
- RAYMOND Die Spring, Medium Duty, 2x2-1/2 In (104810)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx76mm (306612D)
- RAYMOND Die Spring, Medium Duty, 2x10 In (104840)
- RAYMOND Die Spring, Hvy Duty, 2x3 In (105812)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDT6)
- Raymond Compression and Die Springs