Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 2x2-1/2 In
Mfr # 104810
Zoro # G5110034
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Spring Rate 1,184 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 104810
- Zoro # G5110034
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,184 lb/in |
Color | Red |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 2-1/2 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 1184 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Lock Black (900-19656B)
- BARSKA Key Cabinet, 240 Capacity, 21-3/4" H (CB12494)
- NATIONAL HARDWARE HINGE BB RC 3PK 3.5"" (N830-322)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2068pri1501CLETLH10B4916)
- RAYMOND Die Spring, Medium Duty, 2x10 In (104840)
- RAYMOND Die Spring, Medium Duty, 2x3 In (104812)
- RAYMOND Die Spring, Medium Duty, 2x8 In (104832)
- RAYMOND Die Spring, Med Duty, 0.375x1-3/4 In, PK10 (103107)
- RAYMOND Compression Spring Music Wire, PK15 (C01480210500M)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C03000350750S)
- Raymond Compression and Die Springs