Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 2x12 In
Mfr # 104848
Zoro # G5110357
product price: $75.39
/ea
Sold in multiples of 2 for $150.78
Free Shipping & Returns
$150.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Spring Rate 215 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 104848
- Zoro # G5110357
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 215 lb/in |
Color | Red |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 215 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PADLOCK COMBINATION 2"" (175D)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Satin Nickel (BARN-STOP 15)
- ZORO SELECT O-Ring, Buna N, Dash 024, 1-1/8, 1.254, PK50 (U38801.006.0112)
- RAYMOND Die Spring, Medium Duty, 2x3-1/2 In (104814)
- RAYMOND Die Spring, Medium Duty, 2x3 In (104812)
- RAYMOND Die Spring, Medium Duty, 2x6 In (104824)
- RAYMOND Die Spring, Medium Duty, 2x10 In (104840)
- RAYMOND ISO D Die Spring, Medium Duty, 1-1/2x8In (304732D)
- RAYMOND Inch Series Die Spring, PK5 (104212)
- RAYMOND Die Spring, Heavy Duty, 3/4x12In (105448)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x4In (105716)
- Raymond Compression and Die Springs