Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 2x12 In
Mfr # 103848
Zoro # G5108941
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Blue
- Finish paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103848
- Zoro # G5108941
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 185 lb/in |
Color | Blue |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 185 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 12 VAC, Radius FP, US26D (7110-340-652-00)
- PRECISION Regal Series Door Screen, 80 in L, 36 in W, Steel, Black (3818BK3068)
- TRIANGLE MFG CO Square 6 in. Steel Lazy Susan Ball Bearing Swivel (40.0.6C)
- MASTER LOCK Magnum 1-7/8 In. Steel Keyed Different Covered Padlock (M115XDLF)
- RAYMOND Die Spring, Medium Duty, 2x4 In (103816)
- RAYMOND Die Spring, Medium Duty, 2x6 In (103824)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx114mm (304818D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx254mm (304940D)
- RAYMOND Inch Series Die Spring, PK5 (104404)
- RAYMOND ISO D Die Spring, Heavy Duty, 3/8x1In, PK10 (305104D)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR3)
- Raymond Compression and Die Springs