Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 1x6In
Mfr # 103524
Zoro # G5108555
original price:
$15.37
22% off
Sold in multiples of 2 for $23.78
$23.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Color Blue
- For Hole Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 103524
- Zoro # G5108555
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 1 in |
For Hole Size | 1 in |
For Rod Size | 1/2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 80 lb/in |
Color | Blue |
Finish | paint |
End Type | Closed and Ground |
Item | Die Spring |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 6 In., Outside Dia. 1 In.End Type Closed & GroundFor Hole Size 1 In., For Rod Size 1/2 In.Spring Rate 80 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP55277G10-5PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Satin Nickel (BP55277G10-5PACK)
- DELTANA Back To Back Contemporary Pull Satin Stainless Steel 24" (SSPBB2410U32D)
- AMERIMAX HOME PRODUCTS 5 WHT Exterior Hook (T0519)
- EKENA MILLWORK 12"W x 12"H True Fit PVC Louver Shutters Sample, Unfinished (SAMPLE-TFPLVUN)
- RAYMOND Inch Series Die Spring, PK2 (105516)
- RAYMOND Die Spring, Medium Duty, 0.375x2-1/2 In (103110)
- RAYMOND ISO-D Series Die Spring, PK10 (304407D)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400380500S)
- RAYMOND ISO D Die Spring, Light Duty, 1-1/2x10In (303740D)
- RAYMOND Compression Spring, Overall 9/16" L, PK10 (C02400220560M)
- MIDWEST FASTENER 3/8" x 1-1/2" x .045" WG Steel Compression Springs 1 12PK (18509)
- Raymond Compression and Die Springs