Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 1x12In
Mfr # 103548
Zoro # G5108607
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Color Blue
- For Rod Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103548
- Zoro # G5108607
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 1 in |
For Rod Size | 1/2 in |
For Hole Size | 1 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 40 lb/in |
Color | Blue |
Item | Die Spring |
End Type | Closed and Ground |
Finish | paint |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 1 In.End Type Closed & GroundFor Hole Size 1 In., For Rod Size 1/2 In.Spring Rate 40 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply, 16 PTC, 16 Amp (VertiLine63TD)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 80129626 (80129626)
- DIABLO CONTROLS Vehicle Detector, 11 Pin Plug-In (DSP-15 LVT)
- BLUM -30 Degree Soft-closing Inserta Overlay Angle Hinge (79B3491)
- RAYMOND Die Spring, Medium Duty, 1x8In (103532)
- RAYMOND ISO D Die Spring, Med Duty, 25mmx64mm (304510D)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx76mm (303812D)
- RAYMOND ISO D Die Spring, USD, 38.1mmx203mm (307732D)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx76mm (305812D)
- RAYMOND Inch Series Die Spring, PK10 (103404)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV5)
- Raymond Compression and Die Springs