Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 1.5x5-1/2 In
Mfr # 103722
Zoro # G5108783
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Blue
- For Rod Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103722
- Zoro # G5108783
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5 1/2 in |
Outside Dia. | 1.5 in |
For Rod Size | 3/4 in |
For Hole Size | 1 1/2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 185 lb/in |
Color | Blue |
Finish | paint |
End Type | Closed and Ground |
Item | Die Spring |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 5-1/2 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 185 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK5, C02960320810S (C02960320810S)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X03600FG (LL1S14X03600FG)
- MONROE PMP Pull Handle, 12-1/8 In. H, Polished, Unthr. Through Holes (PH-0217)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Alder contains 42 Slats (SWW84X94X0375AL)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- RAYMOND Die Spring, Medium Duty, 1-1/2x5In (103720)
- RAYMOND Die Spring, Medium Duty, 1-1/2x6In (103724)
- RAYMOND ISO D Die Spring, ULD, 50mmx203mm (302832D)
- RAYMOND Die Spring, Medium Duty, 2x4 In (104816)
- RAYMOND ISO D Die Spring, Heavy Duty, 1/2x1In, PK10 (305204D)
- SPEC Compression Spring, Stainless Steel, PK10, C06000721000S (C06000721000S)
- Raymond Compression and Die Springs