Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 1.5x3-1/2 In
Mfr # 104714
Zoro # G5109982
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Spring Rate 540 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 104714
- Zoro # G5109982
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 1.5 in |
For Rod Size | 3/4 in |
For Hole Size | 1 1/2 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 540 lb/in |
Color | Red |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 3-1/2 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 540 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DTC 0mm Mounted Euro Screw Wing Baseplate for Pivot-Pro Hinges (96H02AQ)
- INVAL Kitchen/Microwave Storage Cabinet 23.62 W x 14.9 6 D x 32.87 in.H in Laricina White (MM-0207)
- KWIKSET Milan Round Privacy Door Lock w/6AL Latc (730MILRDT-26D)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (1CDG5)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x7In (104728)
- RAYMOND Die Spring, Medium Duty, 1.5x5-1/2 In (104722)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x3In (104712)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx254mm (305940D)
- RAYMOND ISO-D Series Die Spring, PK3 (304532D)
- RAYMOND Inch Series Die Spring, PK3 (103504)
- RAYMOND Inch Series Die Spring, PK10 (103404)
- Raymond Compression and Die Springs