Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 1-1/4x3In
Mfr # 103612
Zoro # G5108564
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Color Blue
- For Rod Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103612
- Zoro # G5108564
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 1.25 in |
For Rod Size | 5/8 in |
For Hole Size | 1 1/4 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 240 lb/in |
Color | Blue |
Item | Die Spring |
End Type | Closed and Ground |
Finish | paint |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 3 In., Outside Dia. 1-1/4 In.End Type Closed & GroundFor Hole Size 1.25 In., For Rod Size 5/8 In.Spring Rate 240 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock Back Plate, 3-1/2 in., Stamped Steel Construction, Nickel Plated 2 Pack (MP9517)
- MSI Eden Dolomite 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0199)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Satin Nickel (A06-K0400-619)
- BEST Mortise 45H Lock, Dormitory, Lever, Rose, Satin Chrome, LH (45H7T15H626LH)
- RAYMOND Die Spring, Medium Duty, 2x12 In (104848)
- RAYMOND Compression Spring, Overall 1-1/2" L, PK10 (C03000401500M)
- RAYMOND Compression Spring, Overall 25/64" L, PK10 (C01200120380S)
- RAYMOND ISO D Die Spring, USD, 25mmx114mm (307518D)
- RAYMOND ISO D Die Spring, USD, 50mmx254mm (307840D)
- RAYMOND Die Spring, Yellow, Overall 13/16" L, PK10 (ASF008020)
- ZORO APPROVED SUPPLIER 4PK 38 OD CMP Spring (C-624)
- Raymond Compression and Die Springs