Shop All Compression and Die Springs
This Product is Discontinued
Raymond
Die Spring, Medium Duty, 1-1/4x2In (Discontinued)
Mfr # 103608
Zoro # G5131436
This Product is Discontinued
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Color Blue
- For Rod Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103608
- Zoro # G5131436
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 1.25 in |
For Rod Size | 5/8 in |
For Hole Size | 1 1/4 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 376 lb/in |
Color | Blue |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 2 In., Outside Dia. 1-1/4 In.End Type Closed & GroundFor Hole Size 1.25 In., For Rod Size 5/8 In.Spring Rate 376 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.