Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 1-1/4x12In
Mfr # 103648
Zoro # G5108722
product price: $31.69
/ea
Sold in multiples of 2 for $63.38
$63.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Color Blue
- For Hole Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103648
- Zoro # G5108722
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 1.25 in |
For Hole Size | 1 1/4 in |
For Rod Size | 5/8 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 60 lb/in |
Color | Blue |
Finish | paint |
End Type | Closed and Ground |
Item | Die Spring |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 1-1/4 In.End Type Closed & GroundFor Hole Size 1.25 In., For Rod Size 5/8 In.Spring Rate 60 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 86 Degree Restriction Clip for 110 & 110+ Degree Hinges (70T3553)
- PRIME-LINE Sliding Glass Door Handle Set, 3-15/16 in. Hole Center, Diecast, Tan (C 1343)
- DANCO 11/16 in. D X 1/2 in. D Rubber O-Ring (35727B)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA23)
- RAYMOND ISO D Die Spring, Med Duty, 31.75mmx140mm (304622D)
- RAYMOND Die Spring, Medium Duty, 1-1/4x6In (103624)
- RAYMOND ISO-D Series Die Spring, PK10 (304405D)
- RAYMOND Die Spring, Heavy Duty, 1.25x5-1/2 In (105622)
- RAYMOND Die Spring, Med Duty, 0.375x1-3/4 In, PK10 (103107)
- RAYMOND ISO D Die Spring, XHD, 50mmx102mm (306816D)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCB9)
- Raymond Compression and Die Springs