Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 1-1/2x7In
Mfr # 103728
Zoro # G5108765
product price: $22.89
/ea
Sold in multiples of 2 for $45.78
$45.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Blue
- Finish paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103728
- Zoro # G5108765
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 7 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 153 lb/in |
Color | Blue |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 7 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 153 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB2447123)
- KABA ILCO 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge (IP-10-LH-DU)
- DON-JO 2-3/4" T Strike with 4" Extended Lip (ETS104605)
- MARLBORO 1/2" W x 2-3/4" H Mill Stainless Steel Weld-On Hinge (4PPP5)
- RAYMOND ISO D Die Spring, Medium Duty, 1-1/2x6In (304724D)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- RAYMOND Die Spring, Medium Duty, 1-1/2x5In (103720)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200180250M)
- RAYMOND ISO D Die Spring, XHD, 38.1mmx152mm (306724D)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C02400261250S)
- ZORO SELECT Compress Spring, Precision, 3/4 In L, PK5 (1NCJ6)
- Raymond Compression and Die Springs